ODOUR ELIMINATOR FOR A/C EVAPORATOR
893.764500
- UNSPSC 25172709
Delivery
In stock delivery from our warehouses.
Eliminates odors caused by mold, mildew, fungus and other contaminants such as tobacco, in the A/C evaporator
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
7 pieces in stock at Vaughan, ON as of 3:01 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 3:01 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 482 g |
| Compatibility | Universal |
| EAN | 4053479290164 |
Features
| Foaming cleanser eliminates stale odor fast |
| Includes improved spray hose |
| Safe for all mobile and stationary A/C evaporators |
| Fast acting, long lasting odor control formula |
| One can be used for multiple vehicles |
| To be used into drain tube (source of condensation drip) |
| The foam will expand in the evaporator, break down and drain from the evaporator through the drain tube |
Documents & Videos
Review(s)
2018-12-31
I WOULD COMENT BUT WE HAVE NOT RECEIVED THE PRODUCT